Test Tubes with Screw Caps
13 ml, 100 mm, 16 mm, rød, Cylindrical sterile test tubes with screw cap, Steril
Katalog # KART8830410
Leverandør: KARTELL
Gå til:
Product Details & Documents
Test tubes with quick closure screw caps (PE).
- Leak-proof
- Suitable for centrifugation
- Available in blue, red and yellow
The design of the cap avoids any contamination due to drops of liquid on the inner surface. Supplied with the screw cap fitted on the test tube.
Specifikationer
- Ø:16 mm
- Sterilitet:Steril
- Kapacitet:13 ml
- Farve:rød
- Beskrivelse:Cylindrical sterile test tubes with screw cap
- Længde:100 mm
- Seq:03
- Cat. No.:KART8830410



