VWR®, Caps for Erlenmeyer Shaker Flasks
Vent cap for 2000 ml
Katalog # 214-0489
Leverandør: VWR Collection
VWR®, Caps for Erlenmeyer Shaker Flasks
Katalog # 214-0489
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Documents
CoC_VWRI214-0482_2404071769F COC_VWRI214-0487_230216771F coc_VWRI214-0491_2510251908A coc_VWRI214-0492_2511081909A coc_VWRI214-0493_2510251909A
More
TDS VWR 2L-3L-5L PC Erlenmeyer Flasks.pdf TDS VWR PC Erlenmeyer Shaker Flasks, Baffled Bottom.pdf TDS VWR PC Erlenmeyer Shaker Flasks.pdf TDS VWR PETG Erlenmeyer Shaker Flasks, Baffled Bottom.pdf TDS VWR PETG Erlenmeyer Shaker Flasks.pdf
Datablad
VWR® Seal Cap for 250 ml Erlenmeyer Shaker Flasks VWR® Seal Cap for 5L Erlenmeyer Shaker Flasks
Yderligere produktdetaljer
Specifikationer
- Beskrivelse:Vent cap for 2000 ml
- Cat. No.:214-0489
- Miljøcertificering:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



