Cooling Evaporative Vests
gul, S/M, Regular
Katalog # PRTWCV09YERS/M
Leverandør: Portwest
Gå til:
Product Details & Documents
Manufactured with super absorbent fibres, this vest is designed to keep workers cool for hours of extended wear.
- Lightweight and comfortable
- Cooling mesh fabric for increased breathability
- Keeps wearer cool for up to 8 hours
- Wicking, cooling, and drying capabilities
- Soak in water to activate
Lightweight and easy to activate, the Cooling Evaporative Vest will keep the wearer cool without wetting the clothes worn underneath.
Recommended for use in environments requiring high visibility and reflective clothing. Yellow finish.
Certifications: EN 17353 Type A. CE certified.
Documents
TDS Cooling Evaporative Vest
Datablad
Specifikationer
- Tøj størrelse:S/M
- Beklædningsgenstand:Regular
- Farve:gul
- Seq:01
- Køn:Unisex
- Cat. No.:PRTWCV09YERS/M
- Sleeve or leg length:Short
- Risk area:HiVis
- Vægt:0,321 g/m²
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



