Jenway® pH Electrodes
Sealed combination with bulb end and protective cover, pH, 0...60 °C, Epoxy, 12×120 mm, S7, Jenway® pH meters
Katalog # JENW68006-40
Leverandør: Cole-Parmer
Gå til:
Product Details & Documents
A variety of pH electrodes for your Jewnay meters.
- Choose the right electrode for your application
These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.
Documents
Specifikationer
- Tilslutning:S7
- Ø×L:12×120 mm
- Til:Jenway® pH meters
- Model:pH
- Beskrivelse:Sealed combination with bulb end and protective cover
- Materiale:Epoxy
- Seq:4
- Temperatur:0...60 °C
- Cat. No.:JENW68006-40
- Kabellængde:1 m
- Reference electrolyte:—
- pH-område:0 - 14 pH



