Polypropylene snap top 2 ml microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
Snap vial with fixed conical insert, 0,80 ml, Conical bottom (maximum recovery), 12×32 mm, PP, klar, Snap, 11 mm, 100
Katalog # HYPE6ERV11-08PPC
Leverandør: Thermo Fisher Scientific
Polypropylene snap top 2 ml microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
Katalog # HYPE6ERV11-08PPC
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene snap top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.
These clear plastic 2 ml snap top vials are specification certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa.
Specifikationer
- Cap størrelse:11 mm
- Diameter×H:12×32 mm
- Pakket:100
- Kapacitet:0,80 ml
- Farve:klar
- Beskrivelse:Snap vial with fixed conical insert
- Materiale:PP
- Seq:02
- Låg type:Snap
- Grundlag:Conical bottom (maximum recovery)



