Polypropylene snap top 2 ml microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
Snap vial with fixed conical insert, 0,30 ml, Conical bottom, self-standing, 12×32 mm, PP, klar, Snap, 11 mm, 100
Katalog # HYPE6ERV11-03PPC
Leverandør: Thermo Fisher Scientific
Polypropylene snap top 2 ml microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
Katalog # HYPE6ERV11-03PPC
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene snap top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.
These clear plastic 2 ml snap top vials are specification certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa.
Specifikationer
- Cap størrelse:11 mm
- Diameter×H:12×32 mm
- Pakket:100
- Kapacitet:0,30 ml
- Farve:klar
- Beskrivelse:Snap vial with fixed conical insert
- Materiale:PP
- Seq:01
- Låg type:Snap
- Grundlag:Conical bottom, self-standing
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



