VWR®, Test Tubes without Rim
160 mm, 16 mm, Borosilikatglas, 0,8 - 1,0 mm
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Test tubes made from borosilicate 7.0 expansion, ideal for use as disposable.
- Thick walled
- Good chemical and physical properties
- Not suitable for application related to strong heat or rapid temperature changes
An economically proven alternative in an economy size pack.
Specifikationer
- Udv.Ø:16 mm
- Vægtykkelse:0,8 - 1,0 mm
- Længde:160 mm
- Materiale:Borosilikatglas
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



