VWR®, Test Tubes without Rim
70 mm, 10 mm, Borosilikatglas, 0,8 - 1,0 mm
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Test tubes made from borosilicate 7.0 expansion, ideal for use as disposable.
- Thick walled
- Good chemical and physical properties
- Not suitable for application related to strong heat or rapid temperature changes
An economically proven alternative in an economy size pack.
Specifikationer
- Udv.Ø:10 mm
- Vægtykkelse:0,8 - 1,0 mm
- Længde:70 mm
- Materiale:Borosilikatglas
- Seq:02



