VWR®, Snap Ring Vials ND11
Vial kits with write-on patch, 1,50 ml, Flat bottom, 11,6×32 mm, Borosilicate glass 5.1, ravfarvet, Yes, Crimp, ND11, Aluminium, sølvfarvet, Red-orange natural rubber/red butyl/transparent TEF, 45° shore A, 1,0 mm
Katalog # 548-2175A
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Snap ring ND11 vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a variety of polyethylene seal styles and septa materials.
- High performance caps/septa
- Good handling with gloves
- Quick assembly
- Wide opening
Snap ring ND11 vials constructed from type I borosilicate glass with low metal content. Vials are available in amber or clear version with a flat bottom to ensure compatibility with inserts. Multiple cap colours mostly available with assembled septa are engineered to prevent sample contamination while providing consistent, secure seals. Furthermore, snap ring vials ND11 are available in amber and transparent plastic version.
Specifikationer
- Kasket inkluderet:Yes
- Hættemateriale:Aluminium
- Cap størrelse:ND11
- Diameter×H:11,6×32 mm
- Hårdhed:45° shore A
- Septum:Red-orange natural rubber/red butyl/transparent TEF
- Kapacitet:1,50 ml
- Farve:ravfarvet
- Beskrivelse:Vial kits with write-on patch
- Materiale:Borosilicate glass 5.1
- Tykkelse:1,0 mm
- Låg type:Crimp
- Lågfarve:sølvfarvet
- Grundlag:Flat bottom



