FMI Single-Head, Fixed-Speed AC Drives
Product Details & Documents
No valves to clog or wear out.
- Build your own pump systems using interchangeable heads, drives, and accessories
Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.
Specifikationer
- Power:110 VAC; 60 Hz; 1,25 A
- Beskrivelse:Series Q Drive, Single Head, Fixed Speed, TEFC, 1725 rpm; 110 VAC, 60 Hz
- Højde:12,2 cm
- Længde:24,9 cm
- Bredde:13,7 cm
- Max. motor RPM:1725 rpm
- Cat. No.:MFLX07104-10
- Min. temperatur:4 °C (39 °F)
- Nøjagtighed:±1%
- Motor hp:1/25
- Power cord:Cord and plug
- Motor type:TEFC
- Duty cycle continuous:Yes
- Max. temperature:40 °C (104 °F)
- Maks. tryk:100 psi
- Garanti:1 year
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



