Masterflex® B/T® Modular Digital Drives, Avantor®
Product Details & Documents
High-volume transfer and dispensing.
- Flow rate 0.71 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
- Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
- Interlock switch shuts off power to stop drive when door is opened
This durable, variable-speed digital drive is ideal for bulk fluid transfer and dispensing applications. With flow rates up to 42 LPM (11.1 GPM), it can handle large batches quickly and efficiently. Keypad lock/unlock feature helps lock in your settings and prevents accidental or unauthorized changes.
A full-featured dispenser, the B/T modular digital drive offers a powerful, reversible 3/4-hp motor with simple, intuitive controls. Start, stop, prime, reverse, calibrate, and dispense using the sealed keypad. Four-digit LED display shows flow rate (0.1, 1, or 10 LPM resolution autoranging with tubing size), dispense volume (0.1 to 999 L in 0.1 L increments), motor rpm, and copy number (1 to 99 repetitions, 100 ml to over 1000 liters each) for automated repetitive dispensing.
To easily integrate with your process, the drive features extensive remote-control capabilities via remote cable 77300-32, sold separately. Remote operation features include pump direction, start/stop, and prime via open collector, contact closure. This drive stores one user-defined calibration value for maximum accuracy and repeatability. Calibrate manually to compensate or use the nominal calibrations stored in the nonvolatile memory.
Specifikationer
- Maksimal flowhastighed:42000 ml/min (11,1 gal./min)
- Power:190 - 260 VAC; 50/60 Hz; 10,5 A
- Beskrivelse:B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
- Seq:4
- Housing material:Cast-aluminium with epoxy-powder coating
- Electrical plug type:DK
- Max. RPM:321 rpm
- Min. flow rate per channel:710 ml/min
- Open-head sensor:Yes
- Drive length:686 mm
- IP rating:IP 56
- Digital dispensing:Yes
- Frekvens:50/60 Hz
- Antal valser:3
- Antal kanaler:1
- Strøm:10,5 A
- Garanti:2 years
- Drive height:384 mm
- Anti-dryp:No
- Washdown capable:Yes
- Controller height:114 mm
- Min. RPM:12 rpm
- Cloud tilsluttet:No
- Motor hp:3/4
- Motor:560 W
- Styringstype:Digital
- Controller length:229 mm
- Max. flow rate per channel:42000 ml/min
- Reversible motor:Yes
- Drive width:400 mm
- Spænding:190 - 260 VAC
- Cat. No.:MFLX77111-77-DK
- Controller width:279 mm
- Pump series:B/T
- Tubing sizes accepted:B/T 87 or B/T 91
Services
Produktinformation
- Katalog #BeskrivelseTilgængelighedPrice
- Installationskvalificering og driftskvalificering af en peristaltisk pumpe on-site i henhold til Avantors SOP. Kvalifikationsprotokoller er inkluderet. Rejseomkostninger er inkluderet (ekskl. udgifter til flyrejser).Log ind for tilgængelighed1 * 1 Each - 16.440,00 kr
Accessories
Produktinformation
- Katalog #Rør int.ØSlangematerialeTilgængelighedPrice
- Tygon E-LFL Pump Tubing, B/T 87, 25 ft.Tygon E-LFL Pump Tubing, B/T 87, 25 ft.MFLX06449-8712,70 mm (0,500")Tygon® S3™ E-LFLLog ind for tilgængelighed1 * 25 Fod - 5.380,00 kr
Produktinformation
- Katalog #Maksimal flowhastighedHøjdeTilgængelighedPrice
- B/T® Rapid-Load® Pump Head for NEMA Type 56C MotorB/T® Rapid-Load® Pump Head for NEMA Type 56C MotorMFLX77111-5042000 ml/min (11,1 gal./min)400 mmLog ind for tilgængelighed1 * 1 Items - 48.490,00 kr
Produktinformation
- Katalog #Rør int.ØSlangematerialeTilgængelighedPrice
- Tygon E-LFL Pump Tubing, B/T 91, 10'Tygon E-LFL Pump Tubing, B/T 91, 10'MFLX06440-9119,00 mm (0,748")Tygon® S3™ E-LFLLog ind for tilgængelighed1 * 304,8 cm - 2.750,00 kr
Produktinformation
- Katalog #Rør int.ØSlangematerialeTilgængelighedPrice
- Tygon E-LFL Pump Tubing, B/T 91, 25 ft.Tygon E-LFL Pump Tubing, B/T 91, 25 ft.MFLX06449-9119,00 mm (0,748")Tygon® S3™ E-LFLLog ind for tilgængelighed1 * 25 Fod - 6.570,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



