Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hedland Flowmeter Accessories

Hedland Flowmeter Accessories

AC Switch for spring-loaded in-line flowmeters, 0,5 A max, 115 VAC
Katalog # MFLX03231-80
Leverandør:   Avantor Fluid Handling
Hedland Flowmeter Accessories
Katalog # MFLX03231-80
Leverandør:  Avantor Fluid Handling
Hedland Flowmeter Accessories
Hedland Flowmeter Accessories

AC Switch for spring-loaded in-line flowmeters, 0,5 A max, 115 VAC

Price
1.540,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Make the most of your Hedland flowmeters with these replacement parts and other accessories.

  • Optimize performance of your flowmeter with these accessories

Replacement switches and cables are suitable for use with Hedland spring-loaded in-line flowmeters or turbine flowmeters.

Specifikationer
  • Beskrivelse:
    AC Switch for spring-loaded in-line flowmeters, 0,5 A max, 115 VAC
  • Cat. No.:
    MFLX03231-80
  • Garanti:
    1 year
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.