Bev-A-Line Transfer Tubing, Bev-A-Line® XX, 3/8" ID x 1/2" OD; 250 Ft
Katalog # MFLX06491-56
Leverandør: Avantor Fluid Handling
CE certificate
Om denne vare
Particulate will not adhere to liner.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160 °F (–51 to 71 °C)
Sterilize: Ethylene oxide only
- Rør udv.Ø:12,8 mm (0,5")
- Rør int.Ø:9,6 mm (0,375")
- Vægtykkelse:1,6 mm
- Maks. tryk:5,2 bar (75 psi)
- Max. temperature:71 °C (160 °F)
- Farve:sort
- Beskrivelse:Transfer Tubing, Bev-A-Line® XX, 3/8" ID x 1/2" OD; 250 Ft
- Længde:76,2 m
- Environmentally Preferable:
- Length per pack:76,2 m (250 ft.)
- Regulatory approvals:NSF-61
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–28 °C (–20 °F)
- Garanti:3 Months
- Working pressure:5,2 bar (75 psi)
- Clarity:Opaque
- Slangemateriale:Bev-A-Line® XX
- Pakn:250 Feet
Frequently Bought Together