Slim Jim® Step-On Containers
Front-step, rød, Resiner, 68 L, 499,6×310,6×802,6 mm
Katalog # 129-2068
Leverandør: Rubbermaid Commercial Products
Gå til:
Product Details & Documents
Safely collect waste wih touch-free closed lid containers.
- Premium quality construction ensures product durability in demanding environments
- Slim profile and small footprint maximise space to fit in tight spaces
- Internal hinge design prevents wall damage
- Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
- Smooth surfaces and contoured edges are easy to clean
- Available in multiple sizes, formats, and colours
The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.
Specifikationer
- Kapacitet:68 L
- Farve:rød
- Beskrivelse:Front-step
- Materiale:Resiner
- Seq:19
- B×D×H:499,6×310,6×802,6 mm



