Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Slim Jim® Step-On Containers

Front-step, beige, Resiner, 30 L, 424,9×270,5×535,9 mm
Katalog # 129-2186
Slim Jim® Step-On Containers
Katalog # 129-2186
Slim Jim® Step-On Containers
Slim Jim® Step-On Containers

Front-step, beige, Resiner, 30 L, 424,9×270,5×535,9 mm

Price
1.760,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Safely collect waste wih touch-free closed lid containers.

  • Premium quality construction ensures product durability in demanding environments
  • Slim profile and small footprint maximise space to fit in tight spaces
  • Internal hinge design prevents wall damage
  • Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
  • Smooth surfaces and contoured edges are easy to clean
  • Available in multiple sizes, formats, and colours

The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.

Specifikationer
  • Kapacitet:
    30 L
  • Farve:
    beige
  • Beskrivelse:
    Front-step
  • Materiale:
    Resiner
  • Seq:
    04
  • B×D×H:
    424,9×270,5×535,9 mm