Mega BRUTE® Mobile Collector
Mega BRUTE® mobile collector, sort, Plast, 450 L
Katalog # 129-1895
Leverandør: Rubbermaid Commercial Products
Gå til:
Product Details & Documents
The Mega BRUTE® mobile collector is a highly maneucerable and versatile collection and sortation system.
- Can move loads up to 400 lbs.
- Support large scale waste collection and recycling sortation
- Easy to clean and maintenance-free
- Unique rear doors ease handling of heavy filled liners
- Optional lid fully covers waste and supplies
Providing flexible movement, these waste collection carts will fit through standard 36 inch doorways, as well as on and off most elevators. The diamond wheel pattern and powder-coated handles make manuevering easy.
Compatible with 87 L Slim Jim® vented containers.
Documents
Specifikationer
- Kapacitet:450 L
- Farve:sort
- Beskrivelse:Mega BRUTE® mobile collector
- Materiale:Plast
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



