HYGEN™ Quick-Connect Handles
Large extension handle, gul, 5,3 cm Ø, 182,9 - 548,6 cm, aluminium
Katalog # RUBBFGQ75500YL00
Leverandør: Rubbermaid Commercial Products
Gå til:
Product Details & Documents
The HYGEN™ Quick-Connect handles and poles make cleaning more efficient in every area of the facility. The unique connection mechanism allows for easy, time-saving tool exchange.
- Lightweight aluminum construction for improved productivity is safe for MRI rooms
- One-step connecting mechanism speeds mop assembly and changeover
The user-friendly grip makes each handle more comfortable to use.
Specifikationer
- Farve:gul
- Beskrivelse:Large extension handle
- Dimensioner:5,3 cm Ø
- Længde:182,9 - 548,6 cm
- Materiale:aluminium
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



