Stainless steel scraper
270 mm, 100 mm
Catalog # 216-2504
Supplier: BURKLE
Jump to:
Product Details & Documents
The high-quality scraper is suitable for scraping off, smoothing, cleaning, levelling out and also for removing strongly adhesive, sticky substances or dried up media. The edge of the corrosion-resistant stainless steel scraper is ideal for blending and portioning viscous media.
- High-grade stainless steel V4A (1.4404), for ideal chemical resistance
- Extra sturdy design guarantees long service life
- Sterilisable, autoclavable
The smooth, seamless and sturdy surface ensures cleaning without difficulty and meets hygienic requirements.
The scraper makes a suitable implement for use in laboratories, production and clean rooms. It is ideal for use under rugged conditions in pharmaceuticals, chemistry, cosmetics, animal feed and food & beverage.
Documents
Specifications
- Aftørringsområde ca.:100 mm
- Længde:270 mm
- Seq:02



