Micro-Spatulas and Micro-Spoon, RSG Solingen
Micro powder spatula, -, 150 mm, 4 mm
RSGA80.532.004
: RSG
Made from stainless steel 1.4301.
- Rust-proof
- Highly resistant against chemicals
- With 6 edged grip for better handling
- Autoclavable
- Steril:-
- Beskrivelse:Micro powder spatula
- Længde:150 mm
- Seq:02
- Bladbredde:4 mm



