Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
MPU series couplings

MPU series couplings

In-line hose barb coupling insert, twist-to-connect, height 39,6 mm, Polysulfon, 73 mm, 19 mm
Katalog # CPCCMPU221239M
Leverandør:   CPC COLDER
MPU series couplings
Katalog # CPCCMPU221239M
Leverandør:  CPC COLDER
MPU series couplings

In-line hose barb coupling insert, twist-to-connect, height 39,6 mm, Polysulfon, 73 mm, 19 mm

Price
1.690,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

MPU series twist-to-connect design features an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection.

  • Easy to operate
  • A ³/₄" hose barb provides smooth, rapid media transfer
  • Locking feature guards against accidental disconnects
  • Sharp barb end minimises fluid turbulence and dead space

Shrouded, leak-free seal and smooth, internal protects valuable fluids and eliminate flow path potential to contaminate fluid path.

Operating temperature: −40 to 149 °C (for polysulphone)

Certifications: USP Class VI, ADCF certified and meets BSE/TSE requirements.

Specifikationer
  • Rør int.Ø:
    19 mm
  • Beskrivelse:
    In-line hose barb coupling insert, twist-to-connect, height 39,6 mm
  • Længde:
    73 mm
  • Materiale:
    Polysulfon
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.