Bottles, Narrow Neck, Round
1000 ml, GL 45, 101 mm, 224 mm, 45 mm
Katalog # RIXI10201100045OVS
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
Katalog # RIXI10201100045OVS
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Datablad
Specifikationer
- Udv.Ø:101 mm
- Gevind:GL 45
- Kapacitet:1000 ml
- Højde:224 mm
- Seq:21
- Hals indv. Ø:45 mm



