GateKeeper® GPU Media Gas Purifiers
Product Details & Documents
Entegris GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime, and final purity in microelectronics applications where high-purity gas is critical. Leveraging our expertise in material science, we have developed a new generation of gas purification products that deliver unsurpassed value and performance.
Purity control below parts-per-billion (ppb) levels
- Low pressure drop through the purifier
- Long lifetime - improves cost of ownership
- Uses ambient temperature purification - no heat or power required to operate
- Insensitive to orientation (horizontal/vertical)
Applications: Semiconductor, data storage, flat panel display, LED, solar.
One year with an inlet challenge of 1 ppm moisture and 1 ppm oxygen with flow rates.
Break through indicator (BTI): Detects moisture downstream of a purifier and notifies that a replacement or regeneration is required.
Certifications: Manufactured in an ISO® 9001:2015 facility and CE certified to the Pressure Equipment Directive (PED), Designed in accordance with ASME®.
Leveringsinformation: Additional options includes: additional valves and piping so the process gas can bypass around the purifier, Entegris offers 3 and 5
valve bypass assemblies for many of the standard, GPU Gas Purifiers (sold separately).
Specifikationer
- Beskrivelse:GateKeeper® GPU 3000 IX media gas purifier, isolation valve
- Seq:7
- Fitting material:316 stainless steel
- Outlet purity:100pptV
- Medier:IX
- Max. operating pressure:17,2 bar (250 psig)
- Fitting size:12,7 mm
- Ø×L:101.6×777 mm
- Maks. flowhastighed:500 slpm
- Cat. No.:ENTEGPUS3000FIX082
- Materiale:Rustfrit stål
- Pressure drop:0,38 bar (5,6 psid)
- Filter:0,0015 μm
- Vægt:8,5 kg
- Model:3000
- Indløb/udløb:Female/female
- Maks. driftstemperatur:65 °C
- Leak rating:1×10⁻⁹ atm cc/s of He
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



