Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Sample spoons, USP Class VI, double-bagged, ULTRA

Sample spoons, USP Class VI, double-bagged, ULTRA

173 mm, 36×25 mm, 3 ml
Katalog # SAMP9088H-03S
Leverandør:   Sampling Systems
Sample spoons, USP Class VI, double-bagged, ULTRA
Katalog # SAMP9088H-03S
Leverandør:  Sampling Systems
Sample spoons, USP Class VI, double-bagged, ULTRA
Sample spoons, USP Class VI, double-bagged, ULTRA

173 mm, 36×25 mm, 3 ml

Price
1.750,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

These sterile HDPE sampling spoons are great for taking powder and liquid samples. They are commonly used for taking sterile samples from tubs, bags, containers, bins etc.

  • Double-bagged
  • Produced in Class 100,000 cleanroom, packed in Class 10,000 cleanroom

The spoons are designed to be used straight from the bag. The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.

Certifications: USP Class VI Medical grade polymer is FDA and EC compliant, tested to USP661. Certified BSE/TSE free.

Emballering: Supplied in a lined box.

Specifikationer
  • Kapacitet:
    3 ml
  • Længde:
    173 mm
  • Seq:
    01
  • Skestr.:
    36×25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.