Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom

VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom

1000 ml, ufarvet, Propforsegling
Katalog # 214-0464
   Lav fremstillingspåvirkning
Leverandør:   VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
Katalog # 214-0464
Leverandør:  VWR Collection
   Lav fremstillingspåvirkning
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom

1000 ml, ufarvet, Propforsegling

Price
3.680,00 kr
Log ind for tilgængelighed
1 * 24 Items
Product Details & Documents

VWR® PC Erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage. The baffled bottom improves mixing and increase gas exchange.

  • Temperature range: –80 to +121 °C
  • Unlike glass, flasks will not break when dropped
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Non cytotoxic, DNase-/RNase-free and non-pyrogenic
  • Unique baffled design with a moulded-in '1/3 Fill' line for customer convenience
  • Sterilised by irradiation SAL 10⁻⁶ (ISO 11137)
  • Shelf life: 3 years after month of production

Manufactured in a Class 100000 cleanroom environment under ISO 13485 and ISO 9001 quality management systems.

Bestillingsoplysninger: Available with plug-seal cap or vent cap made of green HDPE.

Emballering: Individually packed.

Specifikationer
  • Lukkestørrelse:
    Propforsegling
  • Kapacitet:
    1000 ml
  • Farve:
    ufarvet
  • Seq:
    07
  • Cat. No.:
    214-0464
  • Miljøcertificering:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Vent cap for 125 ml
    Vent cap for 125 ml
    214-0483
    Log ind for tilgængelighed
    1 * 25 Items - 298,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Plug seal cap for 250 ml
    Plug seal cap for 250 ml
    214-0484
    Log ind for tilgængelighed
    1 * 25 Items - 198,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Vent cap for 250 ml
    Vent cap for 250 ml
    214-0485
    Log ind for tilgængelighed
    1 * 25 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Plug seal cap for 500 ml, 1000 ml
    Plug seal cap for 500 ml, 1000 ml
    214-0486
    Log ind for tilgængelighed
    1 * 25 Items - 206,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Vent cap for 500 ml, 1000 ml
    Vent cap for 500 ml, 1000 ml
    214-0487
    Log ind for tilgængelighed
    1 * 25 Items - 557,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Plug seal cap for 125 ml
    Plug seal cap for 125 ml
    214-0482
    Log ind for tilgængelighed
    1 * 25 Items - 160,00 kr