Cleanroom computer desks for PC with pull-out keyboard, perforated or solid top
Computer desk, solid top, 1800×600×840 mm
Katalog # TEKMTSSC1800X600
Leverandør: TEKNOMEK
Cleanroom computer desks for PC with pull-out keyboard, perforated or solid top
Katalog # TEKMTSSC1800X600
Leverandør: TEKNOMEK
Gå til:
Product Details & Documents
Stainless steel computer desk wih pull out keyboard and support for PC tower, available in solid or perforated top for optimum air flow.
- Computer desk with top and tower shelf - silicone seal
- Fully welded 304 grade stainless steel, no construction or assembly required
- Brushed dull polish finish
- Solid or perforated top
- Keyboard/mouse drawer
- Stainless steel adjustable feet with non-marking rubber base
A ledge for a regular size computer tower and a keyboard shelf, also manufactured from 304 grade stainless steel, this desk is designed to house your computer safely.
Load capaciity: 250 kg
Specifikationer
- Beskrivelse:Computer desk, solid top
- Seq:09
- B×D×H:1800×600×840 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



