Modaflame Multi Norm Arc Softshell Jackets
Product Details & Documents
The anti-static Modaflame multi norm arc softshell jacket is constructed from a highly protective three-layer softshell fabric. Using modacrylic and carbon fibre elements, the softshell provides flame, chemical, anti-static, and high visibility protection. An interactive zipper allows this softshell to be zipped into an outer jacket for additional insulation if required.
- Durable, breathable, windproof and water-resistant fabric
- Inherent flame resistant qualities will not diminish with washing
- Protects against radiant and convective heat
- Wind-resistant to protect against wind chill
- Hook and loop cuffs for a secure fit
- Interactive zip for added functionality
- Premium sew-on flame-resistant reflective tape; contrast colouring for added style
The Modaflame multi norm arc softshell jacket features include a drawcord adjustable hem, storm flap front to protect against the elements, a chin guard for added comfort and stability, a radio loop for easy clipping of a radio, flame-resistant zip, and zipped pockets.
Certifications: EN ISO 11612 A1, B1, C2. EN ISO 11611 Class 2 A1. EN 1149 -5. IEC 61482-2 IEC 61482-1-2 APC 2. IEC 61482-2 IEC 61482-1-1 ELIM 11 cal/cm². EN 13034 Type PB [6]. EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (orange only).
Specifications
- Tøj størrelse:4XL
- Beklædningsgenstand:Regular
- Farve:orange/mørkeblå
- Seq:07
- Køn:For mænd
- Cat. No.:PRTWMV72ONR4XL
- Sleeve or leg length:Long
- Risk area:Flame-retardant
- Outfit applikationer:Fire protection
- Lukkestørrelse:Med lynlås
- Stof:100% polyester, laminated to TPU FR membrane, bonded with 60% modacrylic, 39% cotton, 1% carbon fibre



