Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers

Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers

Rectangle permanent cryogenic barcode labels, core size 1", hvid, 101,6×101,6 mm (4×4"), 300 labels/roll (1 label across)
Katalog # GAINJTTA122C10.3WH
Leverandør:   GA
Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers
Katalog # GAINJTTA122C10.3WH
Leverandør:  GA
Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers
Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers

Rectangle permanent cryogenic barcode labels, core size 1", hvid, 101,6×101,6 mm (4×4"), 300 labels/roll (1 label across)

Price
987,00 kr
Log ind for tilgængelighed
1 * 1 ROL
Product Details & Documents

These labels are available in a range of sizes and configurations, perfect for identifying small diameter cryo vials, microtubes, cardboard or polypropylene cryo/freezer boxes, cell culture plates, and plastic bags.

  • Temperature range: −196 to +110 °C (−321 to +230 °F)
  • Resistant to long term cryogenic storage in freezers and liquid nitrogen (−196 °C/−321 °F)
  • Resistant to spraying and swabbing with alcohol and surface sanitising wipes
  • Require no cure time before liquid nitrogen immersion; will also adhere to wet surfaces
  • High-quality thermal transfer printing, ideal for serialised data and barcodes
  • Available in a large range of sizes, colours, and configurations
  • RR-class resin ribbon recommended

These thermal transfer cryogenic labels have a strong permanent adhesive that will remain firmly and permanently attached in ultra-low temperatures. They are designed for long-term cryo-preservation under cryogenic laboratory conditions, including in liquid and vapour phase liquid nitrogen (−196 °C/−321 °F), lab freezers (−80 °C/−112 °F), and dry ice transportation. JTTA labels require zero cure time and can be immersed in liquid nitrogen immediately after application without the need for additional tape or lamination. Additionally, these labels are waterproof, weatherproof, and durable. JTTA labels will adhere to wet surfaces, resist multiple freeze-thaw cycles, and can withstand elevated temperatures up to 110 °C.

They are also resistant to spraying with ethanol, isopropanol, and other alcohols, bleach, and detergents (testing recommended), as well as routine wiping and rubbing with surface sanitizing wipes such as Sani- Wipe™, Eco-Wipe™, and Eco-Wipe™ Duo.

These labels can be printed with all major brands of thermal-transfer printers. They are available in a range of colours and sizes and can be printed with alphanumeric text, as well as 1D and 2D barcodes.

Specifikationer
  • Farve:
    hvid
  • Beskrivelse:
    Rectangle permanent cryogenic barcode labels, core size 1"
  • Dimensioner:
    101,6×101,6 mm (4×4")
  • Seq:
    106
  • Pakket:
    300 labels/roll (1 label across)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.