Electric desk TED
Table with motor, low pressure laminate, 1100×800×630 - 1270 mm
SOVETED811-41
: TRESTON
TED comes with quick, silent and wide height adjustment.
- Wide height adjustment range 630 - 1270 mm (range 64 cm)
- Four sizes: depth 800 mm and widths 900, 1100, 1500, 1800 mm
- ESD model available
- Desk load capacity 200 kg
- Top is made of low pressure laminate or semi-conductive laminate (ESD)
This ergonomic sit-stand desk perfectly suits light-duty assembly work, packing applications, R&D and industrial offices. The desk can be customised with accessories which further enhance ergonomics, free desk space and provide order. The table withstands high loads and is stable at all heights.
: For available accessories, contact your Avantor representative.
: Delivered complete including tabletop.
- Beskrivelse:Table with motor, low pressure laminate
- Seq:03
- B×D×H:1100×800×630 - 1270 mm



