VWR®, Snap Ring Vials ND11
Vial kits, high purity, 1,50 ml, Flat bottom, 11,6×32 mm, Borosilicate glass 5.1, klar, Yes, PE, transparent, White silicone/red PTFE, 45° shore A, 1,3 mm
Katalog # 548-0471A
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Snap ring ND11 vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a variety of polyethylene seal styles and septa materials.
- High performance caps/septa
- Good handling with gloves
- Quick assembly
- Wide opening
Snap ring ND11 vials constructed from type I borosilicate glass with low metal content. Vials are available in amber or clear version with a flat bottom to ensure compatibility with inserts. Multiple cap colours mostly available with assembled septa are engineered to prevent sample contamination while providing consistent, secure seals. Furthermore, snap ring vials ND11 are available in amber and transparent plastic version.
Specifikationer
- Kasket inkluderet:Yes
- Hættemateriale:PE
- Diameter×H:11,6×32 mm
- Hårdhed:45° shore A
- Septum:White silicone/red PTFE
- Kapacitet:1,50 ml
- Farve:klar
- Beskrivelse:Vial kits, high purity
- Materiale:Borosilicate glass 5.1
- Tykkelse:1,3 mm
- Lågfarve:transparent
- Grundlag:Flat bottom



