Modaflame Multi Norm Arc Softshell Jackets
The anti-static Modaflame multi norm arc softshell jacket is constructed from a highly protective three-layer softshell fabric. Using modacrylic and carbon fibre elements, the softshell provides flame, chemical, anti-static, and high visibility protection. An interactive zipper allows this softshell to be zipped into an outer jacket for additional insulation if required.
- Durable, breathable, windproof and water-resistant fabric
- Inherent flame resistant qualities will not diminish with washing
- Protects against radiant and convective heat
- Wind-resistant to protect against wind chill
- Hook and loop cuffs for a secure fit
- Interactive zip for added functionality
- Premium sew-on flame-resistant reflective tape; contrast colouring for added style
The Modaflame multi norm arc softshell jacket features include a drawcord adjustable hem, storm flap front to protect against the elements, a chin guard for added comfort and stability, a radio loop for easy clipping of a radio, flame-resistant zip, and zipped pockets.
Certifications: EN ISO 11612 A1, B1, C2. EN ISO 11611 Class 2 A1. EN 1149 -5. IEC 61482-2 IEC 61482-1-2 APC 2. IEC 61482-2 IEC 61482-1-1 ELIM 11 cal/cm². EN 13034 Type PB [6]. EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (orange only).
- Tøj størrelse:L
- Beklædningsgenstand:Regular
- Farve:gul/mørkeblå
- Seq:10
- Køn:For mænd
- Cat. No.:PRTWMV72YNRL
- Sleeve or leg length:Long
- Risk area:Flame-retardant
- Outfit applikationer:Fire protection
- Lukkestørrelse:Med lynlås
- Stof:100% polyester, laminated to TPU FR membrane, bonded with 60% modacrylic, 39% cotton, 1% carbon fibre
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



