Venting hose, b.safe
Y-hose connector for venting hose, 3×10,8 mm
Katalog # BOHLR1220-01
Leverandør: Bohlender
Gå til:
Product Details & Documents
Flexible corrugated tubing with 1× thread connection GL 14 to screw in the exhaust filter connection of a b.safe Waste Cap and 1× plug connection with ribs for connection to the exhaust system with a bore Ø 14 mm.
- Made of static dissipative PE-EX
- For firmly installed disposal systems
- Ribs hold the connector firmly in bores
- Ext.Ø ~14 mm; Int.Ø ~11 mm
Controlled derivation of solvent contaminated air from waste containers into the exhaust system. The plug connector with ribs simply snaps in a bore with diameter 14 mm in the exhaust tube. If a longer line is required, the suitable Antistatic Corrugated Tubing can be ordered in the desired length.
Specifikationer
- Beskrivelse:Y-hose connector for venting hose, 3×10,8 mm
- Seq:02



