Assistent® Brushes with Cotton Tip Bristles
Bomuld, 11 mm, Galvanised wire, 160 mm
HECH42760020
Brushes, light bristles, with cotton tip.
- Børstemateriale:Bomuld
- Børstehoved Ø:11 mm
- Handle material:Galvanised wire
- Seq:05
- Samlet længde:160 mm
Brushes, light bristles, with cotton tip.