Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cooling Blocks, Passive Cooler

Cooling Blocks, Passive Cooler

Cooling block, passive cooler, 25 positions, PP/aluminium, 0,5 ml micro tubes
Katalog # BRND709510
Leverandør:   Brand
Cooling Blocks, Passive Cooler
Katalog # BRND709510
Leverandør:  Brand
Cooling Blocks, Passive Cooler
Cooling Blocks, Passive Cooler

Cooling block, passive cooler, 25 positions, PP/aluminium, 0,5 ml micro tubes

Price
9.420,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Keep your samples and media cool for up to three hours with these Cooling Blocks from BRAND.

  • ANSI/SLAS format for use in pipetting robotic systems such as the Liquid Handling Station

  • Cools microcentrifuge tubes and PCR consumables

All well positions are cooled homogenously. The Cooling Blocks work as a passive heat sink which makes them quick and easy to use without an additional power supply.

Specifikationer
  • Beskrivelse:
    Cooling block, passive cooler, 25 positions, PP/aluminium
  • Seq:
    01
  • Til:
    0,5 ml micro tubes
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.