Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Translucent Euro Containers

VWR®, Translucent Euro Containers

23,9 L, Translucent Euro container, 25 kg load capacity, closed handles, 600×400×120 mm, 568×368×117 mm
Katalog # 216-2452
Leverandør:   VWR Collection
VWR®, Translucent Euro Containers
Katalog # 216-2452
Leverandør:  VWR Collection
VWR®, Translucent Euro Containers
VWR®, Translucent Euro Containers

23,9 L, Translucent Euro container, 25 kg load capacity, closed handles, 600×400×120 mm, 568×368×117 mm

Price
153,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These sturdy, transparent plastic containers are made of translucent material. The translucent material allows users to check whether a container is empty or filled, even when stacked or closed.

  • Made of translucent material PPC (polypropylene copolymer)
  • Suitable for manual and automated handling of lightweight goods
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The translucent Euro containers are available in universal Euros sizes: 300×200, 400×300 and 600×400 mm. They are perfect for palletisation and very stable due to their double wall construction. They are suitable for every industry and for any application. They are also ideal for manual and automatic conveyor handling. The colour is natural translucent PP.

Certifications: Guaranteed food-safe.

Ordering information: Trolleys and lids are optional and can be supplied for the entire range.

Specifikationer
  • B×D×H udv.:
    600×400×120 mm
  • Kapacitet:
    23,9 L
  • Beskrivelse:
    Translucent Euro container, 25 kg load capacity, closed handles
  • Seq:
    06
  • B×D×H indv.:
    568×368×117 mm
  • Cat. No.:
    216-2452