Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Translucent Euro Containers

VWR®, Translucent Euro Containers

9,4 L, Translucent Euro container, 15 kg load capacity, closed handles, 300×200×220 mm, 268×168×218 mm
Katalog # 216-2450
Leverandør:   VWR Collection
VWR®, Translucent Euro Containers
Katalog # 216-2450
Leverandør:  VWR Collection
VWR®, Translucent Euro Containers
VWR®, Translucent Euro Containers

9,4 L, Translucent Euro container, 15 kg load capacity, closed handles, 300×200×220 mm, 268×168×218 mm

Price
136,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These sturdy, transparent plastic containers are made of translucent material. The translucent material allows users to check whether a container is empty or filled, even when stacked or closed.

  • Made of translucent material PPC (polypropylene copolymer)
  • Suitable for manual and automated handling of lightweight goods
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The translucent Euro containers are available in universal Euros sizes: 300×200, 400×300 and 600×400 mm. They are perfect for palletisation and very stable due to their double wall construction. They are suitable for every industry and for any application. They are also ideal for manual and automatic conveyor handling. The colour is natural translucent PP.

Certifications: Guaranteed food-safe.

Bestillingsoplysninger: Trolleys and lids are optional and can be supplied for the entire range.

Specifikationer
  • B×D×H udv.:
    300×200×220 mm
  • Kapacitet:
    9,4 L
  • Beskrivelse:
    Translucent Euro container, 15 kg load capacity, closed handles
  • Seq:
    04
  • B×D×H indv.:
    268×168×218 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.