Storage drawers on wheels, IRIS
Product Details & Documents
These drawer storage units are available with 3, 4, or 6 drawers, in large and extra large sizes to suit all your requirements and that you can use to store and organise your office and workspace.
- Transparent drawers make contents easily visible
- Hygienic smooth walls for easy cleaning
- Easy 360° glide castors for added mobility (can be taken away if wished)
- Stop system to keep drawers secure
- Colour: Clear drawer and black frame
Made of durable PP virgin plastic, these storage drawer units have a large capacity and are mounted on wheels to easily move the tower around a workspace. They have a strong frame and come with easy pull handles. The stop system keeps the drawers in the tower preventing them from sliding off.
Available with 3, 4 or 6 drawers, in large and extra large sizes to suit all your requirements. Their strong sturdy design brings you a heavy-duty storage drawer on wheels that you can use to store and organise your office and workspace.
Specifikationer
- Beskrivelse:Storage chest, holds up to 30 kg
- Materiale:PP
- Seq:02
- B×D×H:400×290×670 mm
- Konfiguration:4 drawers
- Lagerkapacitet:11,25 L (per drawer)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



