Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cleanroom tapes, Supertack™

Cleanroom tapes, Supertack™

Cleanroom tape, blå/hvid, 25,4 mm
Katalog # UTAP1153BW100-P3D
Leverandør:   ULTRATAPE
Cleanroom tapes, Supertack™
Katalog # UTAP1153BW100-P3D
Leverandør:  ULTRATAPE
Cleanroom tapes, Supertack™
Cleanroom tapes, Supertack™

Cleanroom tape, blå/hvid, 25,4 mm

Price
2.390,00 kr
Log ind for tilgængelighed
1 * 12 ROL
Product Details & Documents

These Supertack™ cleanroom tapes are made of PE with rubber adhesive and are ideal for any application that requires a strong bond.

  • Tapes remove cleanly with no residue
  • Tear by hand
  • Accept cleanroom ballpoint pen writing

The tape is available in Protocol™ uniquely striped color pattern which allows immediate recognition of the product as a certified cleanroom tape. Suitable for use in ISO Class 4 environments

Længde: 32,9 m.

Forskellige farver tilgængelige.

Packaging: Leveres i poser a to stk.

Documents

Specifikationer
  • Bredde:
    25,4 mm
  • Farve:
    blå/hvid
  • Beskrivelse:
    Cleanroom tape
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.