Thermoplastic duct
Thermoplastic duct, 159 mm, 168 mm, 3 m
Katalog # LBCP4708600
Leverandør: LABCONCO
Gå til:
Product Details & Documents
PVC exhaust duct is type one, unplasticised, schedule 40, lightweight, and corrosion-resistant.
A female duct coupling is required to join two sections. Connections can be made using solvent cement. PVC is rigid and may be cut without the use of special tools.
Specifikationer
- Beskrivelse:Thermoplastic duct
- Længde:3 m
- Seq:03
- Til rør indv. Ø:159 mm
- Til rør udv. Ø:168 mm



