Venting hose, b.safe
Venting hose, 2,5 m
Katalog # BOHLR1432-20
Leverandør: Bohlender
Gå til:
Product Details & Documents
Flexible corrugated tubing with 1× thread connection GL 14 to screw in the exhaust filter connection of a b.safe Waste Cap and 1× plug connection with ribs for connection to the exhaust system with a bore Ø 14 mm.
- Made of static dissipative PE-EX
- For firmly installed disposal systems
- Ribs hold the connector firmly in bores
- Ext.Ø ~14 mm; Int.Ø ~11 mm
Controlled derivation of solvent contaminated air from waste containers into the exhaust system. The plug connector with ribs simply snaps in a bore with diameter 14 mm in the exhaust tube. If a longer line is required, the suitable Antistatic Corrugated Tubing can be ordered in the desired length.
Specifikationer
- Beskrivelse:Venting hose
- Længde:2,5 m
- Seq:01
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



