Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger, HelixMark®

Silikoneslanger, HelixMark®

4,78 mm, — mm, 7,95 mm
Katalog # HELI45-634-152
Silikoneslanger, HelixMark®
Katalog # HELI45-634-152
Silikoneslanger, HelixMark®
Silikoneslanger, HelixMark®

4,78 mm, — mm, 7,95 mm

Price
1.490,00 kr
Log ind for tilgængelighed
1 * 15 m
Product Details & Documents

Silicone, translucent, platinum-cured.

  • Can be sterilised by autoclaving or ethylene oxide as well as by gamma radiation within the user's validation cycles and exposure levels
  • Manufactured according to GMP in an ISO 13485 certified production facility
  • Compliant with the biocompatibility requirements of USP, Class VI

Biomedical/pharmaceutical grade tubing, manufactured by Wacker Silicones from HM-6540 platinum cured material. The special manufacturing process minimises flow degradation over extended periods.

Hardness (Shore durometer A): 60

Density: 1,16

 : Tubing is double shrink-wrapped in crush resistant boxes. Material certification and lot traceability are included.

Specifikationer
  • Rør udv.Ø:
    7,95 mm
  • Rør int.Ø:
    4,78 mm
  • Vægtykkelse:
    — mm
  • Seq:
    01