Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Medium til store Priorclaves

Medium til store Priorclaves

EV150-Base top loading autoclave, 150 L
Katalog # 481-0918
Leverandør:   Priorclave
Medium til store Priorclaves
Katalog # 481-0918
Leverandør:  Priorclave
Medium til store Priorclaves
Medium til store Priorclaves

EV150-Base top loading autoclave, 150 L

Price
186.660,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Disse alsidige autoklaver er komplet udstyret til brug i laboratorier inden for føde- og drikkevareindustrien, mejeriproduktion samt sundheds- og lægemiddelindustrien og tilbyder et bredt udvalg af muligheder og tilbehør til yderligere forbedring af deres ydeevne, så de passer til individuelle belastningstyper. Denne fleksibilitet forbedres af TACTROL™-mikroprocessorstyresystemet, der er specielt udviklet til laboratorieautoklaver med programmering lige fra enkle cyklusser til fuldt udstyret flerprogramsdrift med loggede registreringer. BioCote® antimikrobiel overflade virker effektivt mod alle bakterier og svampe inklusive MRSA og hjælper derfor med at minimere risikoen for krydskontaminering.

  • 500 mm chamber diameter to increase useable load capacity and reduce loading height on top loading models
  • Quickseal II single action closure
  • Fan assisted cooling
  • Timed free steaming for improved air removal
  • Media warming and delayed start allow the user to have media ready to pour at the start of the day
  • Maximum temperature: 138 °C (2,5 bar)
  • Mounted on lockable castors

Non-vacuum models:
Ideal for all standard traditional laboratory sterilisation procedures. Water fill is manual; during the cycle condensate leaves the vessel via a silicone tube that is connected to a heat resistant bottle. Ideal for use with media or liquid loads.

Vacuum models:
Automatic pulsed free steaming to improve temperature distribution and enhance steam penetration
Vacuum cooling to decrease cycle time
5 program memory

All vacuum models require mains water supply for pump operation.

Note: The installation of these models to a vented, sealed drain is strongly recommended and is a requirement of BS2646 when sterilising waste loads. Power supply required: 415 V, 15 A, 50 Hz, 10,5 kW, three phase with neutral and earth.

Leveringsinformation: Top loading models supplied with two or three stainless steel baskets (depending on model). Front loading models with two stainless steel shelves.

Advarsel: * These items are best ordered with the autoclave. Although they can be retrofitted, a site visit from a service engineer will be required with an associated extra charge.
** Vacuum models only. These options must be ordered with the autoclave and cannot be retrofitted.

Specifikationer
  • Kapacitet:
    150 L
  • Beskrivelse:
    EV150-Base top loading autoclave
  • Cat. No.:
    481-0918
  • Temperaturinterval:
    0...138 °C
  • Indvendig Ø×H:
    500×720 mm
  • Vægt:
    165 kg
  • Model:
    EV150-Base
  • Maks. tryk:
    2,5 bar
  • Volumen:
    150 L
  • B×D×H ud.:
    660×840×1020 mm