Medium til store Priorclaves
Product Details & Documents
Disse alsidige autoklaver er komplet udstyret til brug i laboratorier inden for føde- og drikkevareindustrien, mejeriproduktion samt sundheds- og lægemiddelindustrien og tilbyder et bredt udvalg af muligheder og tilbehør til yderligere forbedring af deres ydeevne, så de passer til individuelle belastningstyper. Denne fleksibilitet forbedres af TACTROL™-mikroprocessorstyresystemet, der er specielt udviklet til laboratorieautoklaver med programmering lige fra enkle cyklusser til fuldt udstyret flerprogramsdrift med loggede registreringer. BioCote® antimikrobiel overflade virker effektivt mod alle bakterier og svampe inklusive MRSA og hjælper derfor med at minimere risikoen for krydskontaminering.
- 500 mm chamber diameter to increase useable load capacity and reduce loading height on top loading models
- Quickseal II single action closure
- Fan assisted cooling
- Timed free steaming for improved air removal
- Media warming and delayed start allow the user to have media ready to pour at the start of the day
- Maximum temperature: 138 °C (2,5 bar)
- Mounted on lockable castors
Non-vacuum models:
Ideal for all standard traditional laboratory sterilisation procedures. Water fill is manual; during the cycle condensate leaves the vessel via a silicone tube that is connected to a heat resistant bottle. Ideal for use with media or liquid loads.
Vacuum models:
Automatic pulsed free steaming to improve temperature distribution and enhance steam penetration
Vacuum cooling to decrease cycle time
5 program memory
All vacuum models require mains water supply for pump operation.
Note: The installation of these models to a vented, sealed drain is strongly recommended and is a requirement of BS2646 when sterilising waste loads. Power supply required: 415 V, 15 A, 50 Hz, 10,5 kW, three phase with neutral and earth.
: Top loading models supplied with two or three stainless steel baskets (depending on model). Front loading models with two stainless steel shelves.
: * These items are best ordered with the autoclave. Although they can be retrofitted, a site visit from a service engineer will be required with an associated extra charge.
** Vacuum models only. These options must be ordered with the autoclave and cannot be retrofitted.
Specifikationer
- Kapacitet:200 L
- Beskrivelse:EH200-Base front loading autoclave
- Seq:003
- Cat. No.:481-0915
- Temperaturinterval:0...138 °C
- Indvendig Ø×H:500×860 mm
- Vægt:236 kg
- Model:EH200-Base
- Maks. tryk:2,5 bar
- Volumen:200 L
- B×D×H ud.:740×1385×1535 mm



