VWR®, Cellulosepropper
Standard shape, 19,0 - 22,5 mm, 39,0 mm, 18,5 mm, 25,0 mm
Katalog # 391-0647
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.
- Air permeable
- Autoclavable up to 200 °C
- Filters bacteria
: Available in special or standard shape.
: Packed in bags and cardboard boxes for easy handling and space saving.
Specifikationer
- Ø bund:18,5 mm
- Ø top:25,0 mm
- Til Ø indv.:19,0 - 22,5 mm
- Beskrivelse:Standard shape
- Højde:39,0 mm
- Seq:31



