Autoclavable muff covers, with drawstring, Tyvek®
Tyvek® 1422A muff cover with drawstring, 9" (229 mm), fits 4 - 5,5" (102 - 140 mm) Ø, hvid
Katalog # 129-1771
Leverandør: KEYSTONE CLEANROOM PRODUCTS
Autoclavable muff covers, with drawstring, Tyvek®
Katalog # 129-1771
Leverandør: KEYSTONE CLEANROOM PRODUCTS
Gå til:
Product Details & Documents
Save time and standardise activities in equipment preparation for sterilisation.
- Manufactured and packed in a controlled cleanroom environment
- Reduces labour costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packed: 100 per sealed poly bag
- Autoclavable at 121 to 125 °C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Tyvek® muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses. These closures are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilisation to reduce time-consuming wrapping of open containers. Each closure incorporates a Tyvek® drawstring closure to create the tightest possible seal around all openings.
: Certificates of conformance sent with each shipment.
Documents
Specifikationer
- Farve:hvid
- Beskrivelse:Tyvek® 1422A muff cover with drawstring, 9" (229 mm), fits 4 - 5,5" (102 - 140 mm) Ø
- Seq:3



