b.safe Funnels 180
Product Details & Documents
Funnel made of PE / static dissipative PE-EX for liquid waste disposal. The funnel can be safely mounted on the waste container with its freely turnable cap that is safely fixed with the filling neck.
- Easy and safe handling: you do not need to open a lid before pouring
- Removable sieve restrains, e.g. magnetic stirring bars or other solids
- Splash guard for a smooth flow without splashing
- Ball valve protects from harmful vapours; it floats up during filling and opens the drain
- Free turnable cap for easy assembly on collecting container
- Neck with plastic nibs to fix attachable filling tubes for under level filling
b.safe Funnels 180 are available in many versions. Choose the right one for your application: The sieve restrains magnetic stirrer bars and other solid materials and can be easily removed for cleaning. The hinged lid respectively the ball valve reliably withhold vapours from the container. The splash guard avoids spillover and splashing during funnel filling. The static dissipative PE-EX version includes two attachable filling tubes (Ø 36 x usable length 97 mm per tube) as well as an 1.5 m long grounding cable.
Safe earthing of the funnel can be made via the grounding cable by qualified personnel. The mounted filling tube allows an under level filling to avoid static charging.
Specifikationer
- Gevind:Mauser 2"
- Beskrivelse:Static dissipative funnel with grounding cable, sieve, splash guard, ball valve and 2× Ø 36 mm filling tubes
- Seq:24
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Static dissipative filling tubes for funnel 180Static dissipative filling tubes for funnel 180590-0319Log ind for tilgængelighed1 * 5 Items - 605,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Static dissipative sieve for funnel 180
Produktinformation
- Katalog #TilgængelighedPrice
- Sieve for funnel 180
Produktinformation
- Katalog #TilgængelighedPrice
- Static dissipative splash guard for funnel 180 without hinged lidStatic dissipative splash guard for funnel 180 without hinged lid590-0315Log ind for tilgængelighed1 * 1 Items - 316,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Splash guard for funnel 180 without hinged lidSplash guard for funnel 180 without hinged lid590-0316Log ind for tilgængelighed1 * 1 Items - 281,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Filling tubes for funnel 180
Produktinformation
- Katalog #TilgængelighedPrice
- Static dissipative angled adaptor for canisters, for vertical adjustment of b.safe Funnels 130 with thread S60 on b.safe canisters S60 with inclined neckStatic dissipative angled adaptor for canisters, for vertical adjustment of b.safe Funnels 130 with thread S60 on b.safe canisters S60 with inclined neck590-0333Log ind for tilgængelighed1 * 1 Items - 1.190,00 kr