VWR®, Launderable cleanroom socks
With orange band, hvid, M
Catalog # 113-9937
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cleanroom socks provide comfort and durability for limited and extended wear in cleanroom environments.
- 100% polyester
- Colour coded bands for visual identification
- Cleanroom compatible
- No particle generation
- Launderable
Minimise the risk of particle contamination with VWR® cleanroom socks.
Ideal for use with VWR® cleanroom clogs.
These launderable cleanroom socks provide comfort for extended wear and are cleanroom compatible.
Independent tests recommend that VWR launderable socks can withstand a minimum of 60 laundering cycles with less than 10% shrinkage.
Emballering: Socks are packaged 1 pair per bag, 200 bags per case.
Documents
VWR Launderable Cleanroom Socks
Produktlitteratur
Specifications
- Tøj størrelse:M
- Model:With orange band
- Farve:hvid
- Seq:02
- Køn:Unisex
- Cat. No.:113-9937
- Outfit applikationer:Cleanroom
- Stof:Polyester



