Pipette controller, Pipet-Aid® XP
Product Details & Documents
This lightweight, compact controller is specifically designed to minimize operator fatigue. It accepts most pipettes from 1 to 100 ml.
- Three-speed settings provide more precise control for both aspirate and dispense modes
- Easy access battery (9 V (Ni-MH)) replacement
- EZ Grip nosepiece with double membrane filter
- Small and lightweight
Each aspiration and dispense button has three speeds, (F) Fast, (M) Medium, (S) Slow. The medium speed is suitable for most routine techniques. Fast speed can deliver up to 50 ml in 5 seconds and can be used for rapid filling of large pipettes or breaking up cell clumps. Slow speed is ideal when using small pipettes or when more precise delivery is required.
Delivery information: Supplied with removable stand, Holster-type wall bracket, 220/230 V recharger and four replacement filters.
Documents
VWR Focus Equipments and Instruments
Product Literature
Specifications
- Kapacitet:1 - 100 ml
- Beskrivelse:Portable pipette controller
- Seq:01
- Cat. No.:DRUM4-000-101
- Battery type:9V NiMH
- Vægt:78/9 oz.
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 613-4251Pipet-Aid charger, 230 V, CE, EU-plug (8,7 V/8 mA)Log in for availability1 * 1 Items - 1.260,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-YEZ grip nosepiece TC filter housing, yellow, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-ZEZ grip nosepiece TC filter housing, assorted colours, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 6 Items - 2.040,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-VEZ grip nosepiece TC filter housing, purple, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-OEZ grip nosepiece TC filter housing, orange, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-BEZ grip nosepiece TC filter housing, blue, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-GEZ grip nosepiece TC filter housing, green, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079-REZ grip nosepiece TC filter housing, red, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 433,00 kr
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- DRUM4-000-079EZ grip nosepiece TC filter housing, black, for Pipet-Aid® XP, XL and Hood Mate®Log in for availability1 * 1 Items - 488,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



