Nitrile NPT gloves, Vigor®
NPT Nitrile Vigor Bird B, M, blå, 240 mm
Katalog # SRIT7028579
Leverandør: SRI TRANG GLOVES
Gå til:
Product Details & Documents
High quality, dual-labelled PPE and MDR nitrile gloves.
- Non sterile, powder-free, textured finish
- Highly resistant to chemical solvents and fats
- Excellent grip, especially when holding wet objects
- Particularly skin friendly for users with latex allergy
- Rolled cuffs minimise the risk of tearing
- Level 2 – AQL 1,5
These durable, ambidextrous gloves are ideal for use in pharmaceutical and industrial lab applications, as well as applications in medical, manufacturing and cleaning areas. They are free from phthalates, softeners and allergenic latex proteins.
: EN 420, EN 455, EN ISO 374-1, EN 374-2, EN 16523-1, EN 374-4, EN 374-5; PPE Cat. III, Type B (KTP).
Food contact approved.
Specifikationer
- Handske størrelse:M
- Farve:blå
- Længde:240 mm
- Seq:03
- Model:NPT Nitrile Vigor Bird B
- Håndflade tykkelse:0,05 mm
- Trækstyrke:14 MPa
- Med pudder/pudderfri:Pudderfri
- Finger tykkelse:0,05 mm
- Manchet:Rullet
- EN norm:EN 455, EN ISO 374-1, EN 374-2, EN 374-4, EN 374-5, EN 16523-1
- Cat. No.:SRIT7028579
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Materiale:Nitril
- Latex/latex-fri:Latex-fri
- Overflade:Textured
- Engangs/Genbrugelig:Engangs
- Ultimativ forlængelse:400%



