Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Sampling scoop, long handle, disposable Bio

Sampling scoop, long handle, disposable Bio

100 ml, 415 mm, +, PE
Katalog # 331-0356
   Lav fremstillingspåvirkning|Bæredygtige materialer
Leverandør:   BURKLE
Sampling scoop, long handle, disposable Bio
Katalog # 331-0356
Leverandør:  BURKLE
   Lav fremstillingspåvirkning|Bæredygtige materialer
Sampling scoop, long handle, disposable Bio
Sampling scoop, long handle, disposable Bio

100 ml, 415 mm, +, PE

Price
400,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

The sampling scoop can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings. With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.

  • Product made from renewable raw materials
  • Bio-PE, white
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations

The disposable scoop is suitable for sensitive areas of pharmaceuticals and chemistry as well as the food and cosmetics industries.

Specifikationer
  • Steril:
    +
  • Kapacitet:
    100 ml
  • Længde:
    415 mm
  • Materiale:
    PE
  • Seq:
    04
  • Cat. No.:
    331-0356
  • Miljøcertificering:
    ACT-Label
  • Environmentally Preferable:
    Lav fremstillingspåvirkning|Bæredygtige materialer
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.