Sampling scoop, long handle, disposable Bio
50 ml, 390 mm, -, PE
Katalog # 331-0355
Leverandør: BURKLE
Sampling scoop, long handle, disposable Bio
Katalog # 331-0355
Leverandør: BURKLE
Gå til:
Product Details & Documents
The sampling scoop can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings. With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The disposable scoop is suitable for sensitive areas of pharmaceuticals and chemistry as well as the food and cosmetics industries.
Documents
Specifikationer
- Steril:-
- Kapacitet:50 ml
- Længde:390 mm
- Materiale:PE
- Seq:01
- Cat. No.:331-0355
- Miljøcertificering:ACT-Label
- Environmentally Preferable:Lav fremstillingspåvirkning|Bæredygtige materialer
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



